Shop SPECTRUM
See all product information
Create Account
Hexanes, Reagent, ACS-4L, PK4
- Mfr # H1010-4LTGL-CS4
- Zoro # G8055089
product price:Â
$
516.99
/pk of 4, $129.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
24 mo
Shipping Restrictions
UN1208, Hexanes, 3, PG II
Special Information
Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1010-4LTGL-CS4
- Zoro #
- G8055089
- UPC #
- -
- Country of Origin
- United States
- Item
- Hexanes
- Form
- Liquid
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1208, Hexanes, 3, PG II
- Special Information
- Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- CAS Number
- 110-54-3
- Chemical Container Type
- Bottle
- Color
- Colorless
- Chemical Formula
- C6H14
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Molecular Weight
- 86.18
- Product Type
- Hexanes
- Container Material
- Glass
- Features
- Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- H
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Hexanes, Concentration Not Applicable, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexanes, 3, PG II, Standards Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.