Shop SPECTRUM

Potassium Fluoride, Dihydrate, Reagent, 25g

  • Mfr # P1310-25GM04
  • Zoro # G8001371

product price: 
$
56.79
/ea

Key Features

Form
Powder
Chemical Formula
KF¿2H2O
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1310-25GM04
Zoro #
G8001371
UPC #
-
Country of Origin
United States
Item
Potassium Fluoride
Form
Powder
Chemical Formula
KF¿2H2O
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
94.13
Shipping Restrictions
UN1812, Potassium Fluoride, Solid, 6.1, PG III
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
13455-21-5
Container Type
Bottle
Application
Commercial
Color
Colorless
Concentration
3.85 N (3.85 M)
Product Type
Potassium Fluoride
Features
Deliquescent
Special Information
Deliquescent
Container Material
Plastic
Volume
25 g
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Quantity
25
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
25 g

Description

Potassium Fluoride - Dihydrate, Concentration 3.85 N (3.85 M), CAS Number 13455-21-5, Molecular Weight 94.13, Chemical Formula KF�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.