Shop REAGENTS
See all product information
Create Account
Buffer Solution, Box
- Mfr # C2156745-20F
- Zoro # G622842344
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Calibration Certificate
NIST
Quantity
1
Concentration
0.05 M
Container Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2156745-20F
- Zoro #
- G622842344
- UPC #
- -
- Country of Origin
- United States
- Form
- Liquid
- Calibration Certificate
- NIST
- Item
- Buffer Solution
- Quantity
- 1
- Concentration
- 0.05 M
- Container Type
- Box
- Shelf Life
- 24 mo
- Standards
- ISO/IEC 17025, OSHA
- Application
- Chemical Manufacturing
- Container Material
- Plastic
- Product Type
- Buffer Solution
- Shipping Restrictions
- Not Regulated
- Color
- Colorless
- Volume
- 20 L
Description
Buffer Solution, Concentration 0.05 M, Chemical Grade Reagent, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Not Regulated, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable