Shop SPECTRUM
See all product information
Create Account
Formaldehyde, Solution, Reagent, ACS-4L
- Mfr # F1080-4LTPL
- Zoro # G7969731
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1198, Formaldehyde, Solution, Flammable, 3, PG III
Chemical Container Size
4 L
Shelf Life
24 mo
Special Information
With Stabilizer, Possible Carcinogen
CAS Number
50-00-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1080-4LTPL
- Zoro #
- G7969731
- UPC #
- -
- Country of Origin
- United States
- Item
- Formaldehyde, Solution, Reagents, ACS
- Shipping Restrictions
- UN1198, Formaldehyde, Solution, Flammable, 3, PG III
- Shelf Life
- 24 mo
- Special Information
- With Stabilizer, Possible Carcinogen
- CAS Number
- 50-00-0
- Chemical Formula
- HCHO
- Molecular Weight
- 30.03
- Chemical Container Type
- Jug
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 4 L
Description
Formaldehyde, Solution, Reagent, ACS, CAS Number 50-00-0, Molecular Weight 30.03, Chemical Formula HCHO, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1198, Formaldehyde, Solution, Flammable, 3, PG III, Special Information With Stabilizer, Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.