Hexanes, Reagent, ACS-1L
- Mfr # H1010-1LT
- Zoro # G8089459
product price:Â
$
94.39
/ea
Key Features
Form
Liquid
Chemical Container Material
Amber Glass
CAS Number
110-54-3
Chemical Container Size
1 L
Shipping Restrictions
UN1208, Hexanes, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1010-1LT
- Zoro #
- G8089459
- UPC #
- -
- Country of Origin
- United States
- Item
- Hexanes
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- CAS Number
- 110-54-3
- Shipping Restrictions
- UN1208, Hexanes, 3, PG II
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Special Information
- Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- C6H14
- Application
- Analytical Testing Labs
- Molecular Weight
- 86.18
- Product Type
- Hexanes
- Features
- Mixture of Several Isomers of Hexane (C6H14), Predominantly N-Hexane, 2-Methylpentane and 3-Methylpentane, Plus Methylcyclopentane (C6H12)
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 L
- REMOVE - Previous PI Node
- H
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Hexanes, Concentration Not Applicable, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexanes, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.