Case
- Mfr # 3RS-4U30-25B
- Zoro # G622937330
product price:Â
$
1,939.99
/ea
Free Shipping & Returns
Key Features
Includes Casters
Caster Included
Resistant To
Impact, Strength
Mobility
Mobile
Overall Depth
13 1/2 in
Series
RS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RS-4U30-25B
- Zoro #
- G622937330
- UPC #
- 789270997127
- Country of Origin
- United States
- Includes Casters
- Caster Included
- Resistant To
- Impact, Strength
- Mobility
- Mobile
- Series
- RS
- Material
- Linear Medium Density Polyethylene
- Color
- Black
- Handle Style
- Comfort Grip
- Stackable
- Stacking Capable
- Standards
- MIL-STD 810H
- Pressure Valve Type
- Automatic
- Weight
- 55 lb
- Includes Handle
- Handle Included
- Item
- Case
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
- Traction Material
- Linear Medium Density Polyethylene
Dimensions
- Overall Depth
- 13 1/2 in
- Lid Depth
- 2 in, 5 in
- Overall Width
- 24 in
- Wire Rope Length
- 44 7/8 in
- Overall Length
- 44 7/8 in
- Length
- 44 7/8 in
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 13 1/2 in, Overall Length 44 7/8 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 55 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.