Case
- Mfr # 3RR-14U20-22B
- Zoro # G822965416
product price:Â
$
2,454.99
/ea
Free Shipping & Returns
Key Features
Material
Linear Medium Density Polyethylene
Lid Depth
2 in
Wire Rope Length
31 1/2 in
Stackable
Stacking Capable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RR-14U20-22B
- Zoro #
- G822965416
- UPC #
- 789270999596
- Country of Origin
- United States
- Material
- Linear Medium Density Polyethylene
- Stackable
- Stacking Capable
- Color
- Black
- Minimum Operating Temperature
- 40 Degrees F
- Weight
- 75.81 lb
- Series
- RR
- Handle Style
- Comfort Grip
- Includes Casters
- Casters Not Included
- Resistant To
- Impact, Strength
- Item
- Case
- Maximum Operating Temperature
- 180 Degrees F
- Pressure Valve Type
- Automatic
- Includes Handle
- Handle Included
- Closure Type
- Positive Lock Latching System
- Standards
- MIL-STD 810H
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
- Traction Material
- Linear Medium Density Polyethylene
Dimensions
- Lid Depth
- 2 in
- Wire Rope Length
- 31 1/2 in
- Overall Width
- 24 in
- Overall Depth
- 31 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 31 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 75.81 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.