Shop EATON

Limit Switch

  • Mfr # LSM-XLA
  • Zoro # G623353887

product price: 
$
47.69
/ea

Key Features

Arm Material
Metal
Includes Actuator
Actuator Included
Operating Force
8 N
Arm Length - Maximum
1.31 in
Compatible with Brand
Eaton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LSM-XLA
Zoro #
G623353887
UPC #
786685392455
Country of Origin
Germany
Arm Material
Metal
Includes Actuator
Actuator Included
Operating Force
8 N
Compatible with Brand
Eaton
Directional Movement
Linear
Arm Adjustability
Fixed
Plunger Adjustability
Fixed
Roller Material
Nylon
Actuator Style
Hinged Roller-Plunger
Series
LSM
Features
Approved for Global Application, Operating Heads can be Rotated 90 Degrees, Positive Opening NC Contacts
Standards
CE Certified, CE Marked, CSA C22.2 No. 14, CSA Class No.: 3211-03, CSA File No.: 012528, CSA-C22.2 No. 14, EN 60947-5, IEC 60947-5, IEC/EN 60947-5, UL 508, UL Category Control No.: NKCR, UL File No.: E29184
Operating Torque
8.88 in-lb
Operating Temperature - Maximum
158 Degrees F
Action
Momentary
Operating Temperature - Minimum
-13 Degrees F
Roller Position
Top
Compatible with Series
LS-Titan
IP Rating
IP66, IP67
Compatible Manufacturer Part Number
LSM-02-LA, LSM-11S-LA, LSM-20A-LA
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Roller Adjustability
Fixed
Item
Limit Switch Head
Compatible with Manufacturer Model Number
LSM-02-LA, LSM-11S-LA, LSM-20A-LA
Compatible Manufacturer Model Number
LSM-02-LA, LSM-11S-LA, LSM-20A-LA

Description

Limit Switch Head, Actuator Style Hinged Roller-Plunger, Actuator Location Top, Actuator Length 1.31 in, Operating Force 8 N, IP Rating IP66, IP67, Standards CE Certified, CE Marked, CSA C22.2 No. 14, CSA Class No.: 3211-03, CSA File No.: 012528, CSA-C22.2 No. 14, EN 60947-5, IEC 60947-5, IEC/EN 60947-5, UL 508, UL Category Control No.: NKCR, UL File No.: E29184

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.