Shop EATON

Limit Switch

  • Mfr # E49M11BP1
  • Zoro # G223361206

product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
IP Rating
IP67
Electrical Connection
Screw Terminal
Standards
CSA, RoHS, UL Listed
Mounting Hole Horizontal Center to Center Distance
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E49M11BP1
Zoro #
G223361206
UPC #
782113680927
Country of Origin
Taiwan, Province of China
Item
Limit Switch
Body Material
Aluminum
IP Rating
IP67
Electrical Connection
Screw Terminal
Standards
CSA, RoHS, UL Listed
Mounting Hole Horizontal Center to Center Distance
30 mm
Number of Mounting Holes
2
Directional Movement
Linear
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X
Contact Form
1NO/1NC
Contact Action
Snap-Action
Operating Force - Maximum
26.78 N
Mounting Hole Vertical Center to Center Distance
60 mm
Series
E49
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Surface
Plunger Adjustability
Fixed
DC Contact Rating
1.5 A @ 24 V
AC Contact Rating
10 A @ 250 V
Operating Temperature - Minimum
14 Degrees F
Boot Sealed Actuator
No Boot Included
Body Configuration
Non Plug-In
Action
Momentary
Lamp Type
No Lamp Module Included
Includes Actuator
Actuator Included
Operating Force - Minimum
8.941 N
Reset Travel - Linear
0.04 in

Dimensions

Actuator Length
0.78 in
Overall Width
1.63 in
Mounting Hole Diameter
4.06 mm
Overall Height
1.58 in
Manufacturer Warranty Length
1 yr
Overall Depth
4.11 in

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.