Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, Flange, 1/2hp, PP

  • Mfr # DB7P-FF-M227
  • Zoro # G623355843

product price: 
$
1,557.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Horizontal
Shut Off Pressure - Maximum
14.2 psi
Best Efficiency Flow
45 gpm
Pump Mounting Style
Base-Mounted, Foot-Mounted
Feet of Head (Maximum)
33 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB7P-FF-M227
Zoro #
G623355843
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 in
Inlet Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
3 9/50 in

Details

Mounting Orientation
Horizontal
Shut Off Pressure - Maximum
14.2 psi
Best Efficiency Flow
45 gpm
Pump Mounting Style
Base-Mounted, Foot-Mounted
Feet of Head (Maximum)
33 ft
Motor Design
Three-Phase
Viscosity (Maximum)
150 cps
Hazardous Location Class
Class I Division 2
Chemical Compatibility
Media Temperature - Maximum
180 Degrees F
Specific Gravity (Maximum)
1.8
Phase
Three
Ambient Temperature - Minimum
32 Degrees F
Nameplate Voltage
208-230/460V AC
Flow Rate (Maximum)
68 gpm
Number of Stages
1
Discharge Rotation Increments
0 Degrees
Inlet Standard
Flange
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Head
27 ft
Full Load Current
1.86-1.69/0.84A
Discharge Standard
Flange
Frequency
50/60 Hz
Ambient Temperature - Maximum
180 Degrees F
Shaft Seal Type
Sealless
Case Pressure - Maximum
80 psi
Motor Speed (Maximum)
3,450 RPM
Pump Drive Configuration
Close-Coupled
Gasket Material
FKM
Priming
Manual
Housing Material
Polypropylene
Item
Magnetic Drive Pump
Impeller Material
Polypropylene
NPSHr
9 ft
Horsepower (Maximum)
1/2 hp
Drive Coupling Type
Magnetic Coupling
Media Temperature - Minimum
35 Degrees F
Pump Design
End Suction

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.