Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # LS-11D
- Zoro # G623356628
product price:Â
$
76.65
/ea
Key Features
IP Rating
IP66, IP67
Body Material
Polyamide
Electrical Connection
Cage Clamp
Standards
RoHS, UL Listed
Contact Form
1NO/1NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS-11D
- Zoro #
- G623356628
- UPC #
- 786685520643
- Country of Origin
- Germany
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 2.99 in
- Overall Width
- 1.32 in
- Overall Depth
- 1.22 in
Details
- IP Rating
- IP66, IP67
- Body Material
- Polyamide
- Electrical Connection
- Cage Clamp
- Standards
- RoHS, UL Listed
- Item
- Limit Switch
- Contact Form
- 1NO/1NC
- AC Contact Rating
- 6 A @ 240 V
- Operating Temperature - Minimum
- -13 Degrees F
- Number of Mounting Holes
- 2
- Boot Sealed Actuator
- No Boot Included
- Includes Actuator
- Actuator Included
- Contact Action
- Slow-Action with Make-Before-Break
- DC Contact Rating
- 3 A @ 24 V
- Mounting Hole Horizontal Center to Center Distance
- 22 mm
- Lamp Type
- No Lamp Module Included
- Operating Temperature - Maximum
- 158 Degrees F
- Mounting Hole Vertical Center to Center Distance
- 43 mm
- Series
- LS-Titan
- Plunger Adjustability
- Fixed
Description
Limit Switch, Electrical Connection Cage Clamp, IP Rating IP66, IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.