Limit Switch
- Mfr # E50KL551
- Zoro # G923358001
product price:Â
$
83.25
/ea
Key Features
Arm Depth
3 in
Standards
CE, CSA Certified, RoHS, UL Listed
Manufacturer Warranty Length
1 yr
Compatible with Series
E50
Operating Temperature - Maximum
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50KL551
- Zoro #
- G923358001
- UPC #
- 782113302225
- Country of Origin
- Mexico
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Compatible with Series
- E50
- Item
- Limit Switch Lever Arm
- Operating Temperature - Maximum
- 200 Degrees F
- Actuator Style
- Roller-Lever Arm
- Compatible with Brand
- Eaton
- Arm Adjustability
- Fixed
- IP Rating
- IP67
- Operating Temperature - Minimum
- 10 Degrees F
- Arm Material
- Stainless Steel
- Roller Position
- Front
- Roller Material
- Metal
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Series
- E50
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Series
- E50
- For Use With
- E50
Dimensions
- Arm Depth
- 3 in
- Manufacturer Warranty Length
- 1 yr
- Roller Width
- 0.32 in
- Arm Width
- 0.67 in
- Roller Diameter
- 0.75 in
- Arm Length - Maximum
- 3 in
- Arm Length - Minimum
- 3 in
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Metal, Arm Width 0.67 in, Arm Depth 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.