Digital Output Module
- Mfr # CJ1W-OC211
- Zoro # G623561893
product price:Â
$
226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CJ1W-OC211
- Zoro #
- G623561893
- UPC #
- -
- Country of Origin
- Japan
Description
Omron CJ1W-OC211 is a reliable digital output unit designed for CJ-series PLC systems, offering efficient and stable control of industrial automation processes. It features 16 relay outputs that support both AC and DC loads, making it suitable for a wide range of switching applications. With its modular design and easy integration into the CJ I/O bus system, it ensures flexible expansion and dependable performance in control panels. Specifications: -Product Type: Digital Output Module -Model: CJ1W-OC211 -Series: CJ1W (SYSMAC CJ Series) -I/O System: CJ I/O Bus -Outputs: 16 Relay Outputs -Output Type: Relay (NO) -Output Voltage: 5-250V AC / 24V DC -Output Current: 2 A per point -Connection Type: Screw Terminal -Mounting: DIN Rail -Response Time: 15 ms max -Expansion Type: Basic I/O Unit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.