Digital Output Module
- Mfr # CJ1W-OD212
- Zoro # G723561847
product price:Â
$
196.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CJ1W-OD212
- Zoro #
- G723561847
- UPC #
- -
- Country of Origin
- Japan
Description
Omron CJ1W-OD212 is a reliable digital output unit designed for CJ-series PLC systems, providing stable and efficient control for industrial automation applications. It enables precise switching of external devices such as relays, indicators, and actuators. With its compact modular design, it integrates easily into CJ-series PLC configurations, ensuring flexible expansion and dependable operation in control systems. Specifications: -Product Type: Digital Output Module -Model: CJ1W-OD212 -Series: CJ1W (SYSMAC CJ Series) -I/O System: CJ I/O Bus -Outputs: 16 Transistor Outputs -Output Type: NPN (Sink) -Output Voltage: 24V DC -Output Current: 0.5 A per point -Response Time: High-speed switching -Connection Type: Screw Terminal -Mounting: DIN Rail -Expansion: CJ-series compatible
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.