Fluid
- Mfr # 10418
- Zoro # G623785633
product price:Â
$
14.19
/ea
Sold in multiples of 6 for
$85.14
Key Features
Viscosity Index
168
Additive Included
Foam Resistance, Rust and Corrosion Inhibition, Wear Protection and Heat Resistance
Specific Gravity
0.84
Base Formulation
Synthetic Blend
Odor
Petroleum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10418
- Zoro #
- G623785633
- UPC #
- 049807104184
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Excellent Heat Resistance, Outstanding Seal Conditioning, Provides Smooth Shifting
Details
- Item
- Fluid
- Viscosity Index
- 168
- Additive Included
- Foam Resistance, Rust and Corrosion Inhibition, Wear Protection and Heat Resistance
- Specific Gravity
- 0.84
- Base Formulation
- Synthetic Blend
- Odor
- Petroleum
- Pour Point
- -71 Degrees F
- Series
- Semi-Synthetic
- Features
- Excellent Heat Resistance, Outstanding Seal Conditioning, Provides Smooth Shifting
- Transmission Type
- Automatic Transmissions
- SAE Viscosity Grade
- Not Specified
- Viscosity @ 100 Deg C
- 7.3 cSt
- Color
- Red
- Manufacturer Specifications
- DEXRON III, MERCON V
- Container Type
- Bottle
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Transmission Fluid Type
- ATF
- Wire Color
- Red
Description
Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Semi-Synthetic, Transmission Type Automatic Transmissions, Viscosity Index 168, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Color Red, Manufacturer Specifications DEXRON III, MERCON V, Additives Included Foam Resistance, Rust and Corrosion Inhibition, Wear Protection and Heat Resistance
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.