Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fluid
- Mfr # 10524
- Zoro # G123524732
product price:Â
$
1,498.99
/ea
Key Features
Viscosity @ 100 Deg C
10.5 cSt
Base Formulation
Synthetic
SAE Viscosity Grade
Not Specified
Transmission Type
Tractor Transmissions
Viscosity Index
188
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10524
- Zoro #
- G123524732
- UPC #
- 049807105242
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Faster Response, Longer Fluid and Component Life, More Hydraulic Pressure, Smoother Operation
Details
- Viscosity @ 100 Deg C
- 10.5 cSt
- Base Formulation
- Synthetic
- SAE Viscosity Grade
- Not Specified
- Transmission Type
- Tractor Transmissions
- Viscosity Index
- 188
- Flash Point
- 470 Degrees F
- Item
- Fluid
- Color
- Clear Yellow
- Container Type
- Drum
- Features
- Faster Response, Longer Fluid and Component Life, More Hydraulic Pressure, Smoother Operation
- Pour Point
- -49 Degrees F
- Series
- Synthetic
- Specific Gravity
- 0.84
- Manufacturer Specifications
- CNH MAT 3525, Ford M2C134D, JDM J20C
- Wire Color
- Clear Yellow
Description
Fluid, Container Type Drum, Container Size 55 gal, Series Synthetic, Transmission Type Tractor Transmissions, Viscosity Index 188, Base Formulation Synthetic, SAE Viscosity Grade Not Specified, Color Clear Yellow, Manufacturer Specifications CNH MAT 3525, Ford M2C134D, JDM J20C, Additives Included Not Applicable, Features Faster Response, Longer Fluid and Component Life, More Hydraulic Pressure, Smoother Operation, Flash Point 470 Degrees F, Pour Point -49 Degrees F, Specific Gravity 0.84
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.