Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Oil
- Mfr # 10818
- Zoro # G723524750
product price:Â
$
2,984.99
/ea
Key Features
Container Type
Drum
Features
Long-Lasting Lubricants, Non-Foaming, Super Slick
Series
Marine Gear Oil M8
Manufacturer Specifications
API GL-5, MT-1
Viscosity Index
191
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10818
- Zoro #
- G723524750
- UPC #
- 049807108182
- Country of Origin
- United States
- Container Type
- Drum
- Features
- Long-Lasting Lubricants, Non-Foaming, Super Slick
- Series
- Marine Gear Oil M8
- Manufacturer Specifications
- API GL-5, MT-1
- Viscosity Index
- 191
- Standards
- API GL-5
- SAE Viscosity Grade
- 75W-90
- Item
- Oil
- Transmission Type
- Manual Transmissions
- Base Formulation
- Synthetic
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Long-Lasting Lubricants, Non-Foaming, Super Slick
Description
Oil, Container Type Drum, Container Size 55 gal, Series Marine Gear Oil M8, Transmission Type Manual Transmissions, Viscosity Index 191, Standards API GL-5, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Manufacturer Specifications API GL-5, MT-1, Additives Included Not Applicable, Features Long-Lasting Lubricants, Non-Foaming, Super Slick
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.