Shop STANLEY
See all product information
Create Account
Wire Stripper/Cutter, 10 to 26 AWG Solid Wire, 5 in, Dipped Handle
- Mfr # 84-213
- Zoro # G6296363
product price:Â
$
7.99
/ea
Key Features
Overall Length
5 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84-213
- Zoro #
- G6296363
- UPC #
- 076174842135
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5 in
- Maximum Wire/Cable Diameter
- 10 ga
- Minimum Wire/Cable Diameter
- 26 ga
- Wire Rope Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- Oil-Resistant
Details
- Item
- Pliers
- Handle Type
- Dipped
- Insulated
- No
- Number of Pieces
- 1
- Application
- Cutting, Stripping
- Features
- Oil-Resistant
- For Wire/Cable Type
- Solid Wire
- Standards
- ANSI
- Tool Functions
- Cut
- Grip Style
- Standard Cushion
- Adjustment Mechanism
- None
Description
Pliers, For Wire/Cable Type Solid Wire, Insulated No, Adjustment Mechanism None, Application Cutting, Stripping, Features Oil-Resistant, Grip Style Standard Cushion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.