Shop HARRINGTON
See all product information
Create Account
Chain Container
- Mfr # E2D1835125
- Zoro # G6299137
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Harrington Hoists
Product Type
Chain Container
Compatible Load Capacity
125 lb, 525 lb
Compatible Hoist Type
Electric Chain Hoists
Compatible with Manufacturer Part Number
E250V-10, ED250V-15, ED250V-20, ED350V-10, ED350V-15, ED350V-20, ED500V-10, ED500V-15, ED500V-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2D1835125
- Zoro #
- G6299137
- UPC #
- -
- Country of Origin
- Japan
- Item
- Chain Container
- Fits Brand
- Harrington Hoists
- Product Type
- Chain Container
- Compatible Load Capacity
- 125 lb, 525 lb
- Compatible Hoist Type
- Electric Chain Hoists
- Compatible with Manufacturer Part Number
- E250V-10, ED250V-15, ED250V-20, ED350V-10, ED350V-15, ED350V-20, ED500V-10, ED500V-15, ED500V-20
- Compatible Series
- ED-DS, ED-DSA, EDV
Dimensions
- For Maximum Chain Length
- 20 ft
- For Minimum Chain Length
- 5 ft
Description
Chain Container, Compatible Load Capacity 125 lb, 525 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 20 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series ED-DS, ED-DSA, EDV, Compatible with Grainger Part Number 49CZ46, 49CZ47, 49CZ48, 49CZ49, 49CZ50, 49CZ51, 49CZ52, 49CZ53, 49CZ54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.