Shop LOGITECH
See all product information
Create Account
G432 7.1 Surround Sound Wired Gaming Headset
- Mfr # 981000769
- Zoro # G6302738
product price:Â
$
65.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Cable Length
6.56 ft
Width
3.2"
Height
6.8"
Depth
7.2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 981000769
- Zoro #
- G6302738
- UPC #
- 97855145703
- Country of Origin
- Unknown
- Color
- Black
- Product Type
- Gaming Headset
- Impedance
- 5 Kilo Ohm
Dimensions
- Cable Length
- 6.56 ft
- Width
- 3.2"
- Height
- 6.8"
- Depth
- 7.2"
Description
Logitech G432 7.1 Surround Sound Gaming Headset features 50mm drivers and DTS Headphone:X 2.0 for immersive soundscape reproduction. Includes a large 6mm flip-to-mute mic tuned for voice comms and multi-platform compatibility via 3.5mm input. Rotating leatherette ear cups, and premium materials make the G432 a comfortable and durable gaming headset.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.