DJ Stereo Headphones
- Mfr # EAHDJ1200
- Zoro # G816468121
product price:Â
$
373.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAHDJ1200
- Zoro #
- G816468121
- UPC #
- 885170368699
- Country of Origin
- China
Description
With evolved functionality, design, and sound quality, the EAH-DJ1200 headphones build upon the legacy of the RP-DJ1200 to take DJ culture to a new level; features clear, detailed sound, a lightweight on-ear design with 270-degree swiveling mechanisms for free-style single-side monitoring, locking detachable cord, and more.* Taking DJ culture to the next level - in headphone form. The Technics EAH-DJ1200 Stereo Headphones have been designed with ideal functionality and audio quality for professional DJ use. Features clear, detailed sound, a lightweight on-ear design with 270-degree swiveling mechanisms for free-style single-side monitoring, locking detachable cord, and more. * Detailed, Balanced Sound Even in High-Volume Surroundings with 40mm Driver* Lockable 270-degree swiveling mechanisms for single-side monitoring* High durability to withstand harsh usage by professional DJs* Locking detachable cord mechanism avoids accidental detachment of the cord in the middle of a set* Ear pads and head pads designed for maximum comfort and minimum wear from sweat and everyday use * Driver Unit mm 40 mm* Impedance with Detachable Coiled Cord 45 ohms* Sensitivity 106 db / mW* Power Handling IEC 2500 mW IEC* Frequency Response with cord 8 Hz - 30000 Hz* Operating Temperature Range 0 Degrees to 40 Degrees* Weight without cord Approx. 233 g 8.2 oz* Weight with Detachable Straight Cord Approx. 251 g 8.9 oz* Supplied Accessory Detachable Straight Cord: Approx. 1.2 m 3.9 ft, Detachable Coiled Cord: Approx. 1.5 m 4.9 ft Extended Length 2.2 mm 7.2 ft, Carrying Pouch, Plug Adaptor 6.3 mm 1/4 in* Plug 3-Pole 3.5 mm Stereo Plug* Cord Length detachable straight cord 1.2 m detachable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.