Shop PEDESTAL PRO
See all product information
Create Account
Mounting Post, 45"H, Powder Coat
- Mfr # HD-DC
- Zoro # G6334085
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
For Use With
Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
Includes
Carriage Bolt Hardware
Features
Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
Standards
ADA
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-DC
- Zoro #
- G6334085
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mounting Post
- For Use With
- Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes
- Carriage Bolt Hardware
- Features
- Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards
- ADA
- Color
- Black
- Resistance Properties
- UV Resistant
- Material
- Carbon Steel
- Product Type
- Pedestal
- Finish
- Powder Coated
- Weight
- 45 lb
- Shell Material
- Carbon Steel
- Wire Color
- Black
- Compatible Product Type
- Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Traction Material
- Carbon Steel
Dimensions
- Overall Height
- 51 in
- Faceplate Width
- 11 1/4 in
- Faceplate Length
- 15 in
- Overall Length
- 13 in
- Manufacturer Warranty Length
- 60 day
- Faceplate Thickness
- 1/8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Mounting Post, Product Type Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Overall Length 13 in, Overall Height 51 in, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 45 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Length 15 in, Faceplate Width 11 1/4 in, Faceplate Thickness 1/8 in, Resistance Properties UV Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.