Shop VEVOR
See all product information
Create Account
Newest Sliding Gate Opener Electric Operator 1400lbs With Remote Controls
- Mfr # SGO-8806
- Zoro # G723372511
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Cycle
S2, 15 Minutes
Width
10.63 in
Length
12.6 in
Height
19.29 in
Max. Capacity
1,400 lbs (600 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGO-8806
- Zoro #
- G723372511
- UPC #
- 609832066101
- Country of Origin
- China
- Cycle
- S2, 15 Minutes
- Max. Capacity
- 1,400 lbs (600 kg)
- Voltage
- 110 V
- Item
- Gate Opener
Dimensions
- Width
- 10.63 in
- Length
- 12.6 in
- Height
- 19.29 in
Description
VEVOR Automatic Sliding Gate Opener 1400LBS with 2 Remote Controls, Gate Operator Hardware Kit for Security, Move Speed 43ft Per Min, Electric Rolling Driveway Slide Gate Motor 370W Copper Motor Smart Remote Smart Obstruction Detection Sturdy & Waterproof Construction Accessories & Encrypted Wide Applications Operating Temperature: -4 DegF~+122 DegF / -20 DegC~+50 DegC,Output Power: 370W,Noise: <56 dB,Max. Gate Weight: 1400 lbs / 600 kg,Remote Control Mode: Single-Button,Output Torque: 16 N.m,Limit Switch Type: Magnetic,Max. Gate Length: 39.4 ft/12 m,Max. Remote Controls: 40,Power Supply: 110V AC, 60Hz,Product Size: 12.6 x 6.18 x 22.5 in / 32 x 15.7 x 57 cm,Motor Speed: 66 RPM,Output Shaft Height: 48 mm,Model: SGO-8806,Frequency: 433.92 MHz,Duty Cycle: S2, 15 Minutes,Remote Control Range: 100 ft / 30 m,Gate Move Speed: 43 ft/min, 13 m/min
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.