Shop JOHNSON CONTROLS

Pressure Control, Time Delay

  • Mfr # P29NC-2C
  • Zoro # G6462705

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Opens on Low Pressure
Pressure Connection
1/4 in Male Flare
Type
Low Pressure, Time Delay
Range (PSI)
20 in to 100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P29NC-2C
Zoro #
G6462705
UPC #
-
Country of Origin
Mexico
Item
Electronic Lube Oil Pressure Control
Switch Type
SPST
Switch Action
Opens on Low Pressure
Pressure Connection
1/4 in Male Flare
Type
Low Pressure, Time Delay
Range (PSI)
20 in to 100
Close (PSI)
52
Enclosure
NEMA 1
Reset
Manual
Function
Low Pressure Applications
Differential Pressure (PSI)
2.2
Application
Low Pressure Control
Includes
Mounting Bracket
Pressure Connection Type
Sweat
Product Type
Electronic Lube Oil Pressure Control
Contact Form
SPST
Series
P29
Pressure Type
Differential
Standards
CSA, UL Listed
Minimum Pressure Setting
-20.08 in Hg
Housing Material
Steel
Time Delay
60 sec
Housing Material Finish
Baked Enamel
Maximum Pressure Setting
100.07604 psi
Input Voltage
120V AC, 240V AC
Number of Differential Connection Points
1
Includes Alarm Circuit
Alarm Circuit Not Included
Minimum Differential Pressure Setting
0.8 psi
Maximum Differential Pressure Setting
3.7 psi
Housing Color
Black
Weight
3.3 lb

Dimensions

Overall Width
5 5/8 in
Pressure Connection Size
1/4 in
Overall Height
4 in
Overall Depth
2 3/8 in

Description

Electronic Lube Oil Pressure Control, Product Type Electronic Lube Oil Pressure Control, Contact Form SPST, Minimum Pressure Setting -20.08 in Hg, Maximum Pressure Setting 100.07604 psi, Minimum Differential Pressure Setting 0.8 psi, Maximum Differential Pressure Setting 3.7 psi, Pressure Connection Type Sweat, Pressure Connection Gender Not Applicable, Pressure Connection Size 1/4 in, Capillary Tube Length Not Applicable, Input Voltage 120V AC, 240V AC, Time Delay 60 sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.