Refrigerant Leak Sealant, 4 oz, Bottle
- Mfr # 90-700
- Zoro # G716601925
product price:Â
$
33.39
/ea
Key Features
For System Size
3 ton
Application Method
Injected
Standards
IARC, NTP, OSHA-Ca
Number of Containers
1
Container Size
4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90-700
- Zoro #
- G716601925
- UPC #
- 024924907009
- Country of Origin
- United States
Dimensions
- For System Size
- 3 ton
- Container Size
- 4 oz
Details
- Application Method
- Injected
- Standards
- IARC, NTP, OSHA-Ca
- Number of Containers
- 1
- Indication Method
- Fluorescent
- A2L Compatibility
- A2L Compatible
- Item
- Refrigerant Leak Sealant
- Dye Type
- Universal/POE
- For Media
- Engine Oil, Mineral Oil
- Container Type
- Bottle
- Product Type
- Refrigerant Leak Sealant
Description
A/C Zero Leak in Counter Display
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.