Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-723
- Zoro # G623924209
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Freeze Protection Temperature
-60 Degrees F
Series
ProFrost CI-100
Operating Temperature - Maximum
360 Degrees F
Glycol Inhibition
Inhibited
Corrosion Protection Concentration - Minimum
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-723
- Zoro #
- G623924209
- UPC #
- 024924357231
- Country of Origin
- United States
- Item
- Propylene Glycol
- Freeze Protection Temperature
- -60 Degrees F
- Series
- ProFrost CI-100
- Operating Temperature - Maximum
- 360 Degrees F
- Glycol Inhibition
- Inhibited
- Corrosion Protection Concentration - Minimum
- 100 %
- Fluid Color
- Green
- Volume
- 5 gal
- Freeze Protectant
- Propylene Glycol
- Concentration
- 100 %
- Container Type
- Pail
- Operating Temperature - Minimum
- -55 Degrees F
- Burst Protection Temperature
- -100 Degrees F
- Application
- Freeze Protection, Heat Transfer Systems
- Food Grade
- Not Food Safe
- Boiling Point
- 368.6 Degrees F
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.