Shop ALTRONIX
See all product information
Create Account
Power Conversion Module
- Mfr # VR4T
- Zoro # G6471857
product price:Â
$
75.59
/ea
Key Features
Type
Power Conversion Module
Material
Plastic
Input Voltage
24V DC
Standards
CE, RoHS Compliant
Length (In.)
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VR4T
- Zoro #
- G6471857
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Conversion Module 24VDC- 12VDC@3A Terminal
- Type
- Power Conversion Module
- Material
- Plastic
- Input Voltage
- 24V DC
- Standards
- CE, RoHS Compliant
- Voltage Output
- 12V DC
- Sub-Category
- Power Conversion Module
- Batteries Required
- Batteries Not Required
- Number of Outputs
- 12V DC
- Output Current (Amps)
- 3A
- Voltage
- 12V DC
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Power Conversion Module
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Length (In.)
- 1.63 in
- Height (In.)
- 1 in
- Width (In.)
- 2.38 in
- Overall Height
- 1 in
- Enclosure Height
- 1 in
- Enclosure Depth
- 1 5/8 in
- Overall Width
- 2 3/8 in
- Enclosure Width
- 2 3/8 in
- Overall Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Power Conversion Module 24Vdc- 12Vdc@3A Terminal, Type Power Conversion Module, Material Plastic, Length 1.63 In, Width 2.38 In, Height 1.00 In, Input Voltage 24VDC, Voltage OUTPut 12VDC, OUTPut Current 3A Amps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.