Shop SCHLAGE

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # AD200CY70 KP RHO 626 PD
  • Zoro # G0377736

product price: 
$
1,883.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Includes
(4) AA Batteries
Outside Height
12 19/50 in
Outside Width
3 1/2 in
Standards
ANSI/BHMA A156.2, Series 4000, Grade 1, ANSI/BHMA A156.25, FCC Part 15, FL130131, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-DR-4651, UL 10C 3 hour, UL 294, ULC S319
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD200CY70 KP RHO 626 PD
Zoro #
G0377736
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Height
12 19/50 in
Outside Width
3 1/2 in
Latch Front Size
1-1/4 in x 2 1/4 in
Outside Depth
3 1/8 in
Inside Depth
3 11/16 in
Door Thickness
1-3/4 in
Latch Length
3/4 in
Inside Height
12 3/8 in
Inside Width
3 7/16 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/4 in
Overall Width
3 7/16 in
Overall Height
9 7/16 in
Latch Front Length
2 1/4 in
Overall Depth
3 11/16 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Type
Cylindrical
Includes
(4) AA Batteries
Standards
ANSI/BHMA A156.2, Series 4000, Grade 1, ANSI/BHMA A156.25, FCC Part 15, FL130131, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-DR-4651, UL 10C 3 hour, UL 294, ULC S319
Finish
Satin Chrome
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Lock Material
Metal
Electrical/Mechanical
Electrical
Series
AD200
Grade
1
Operating Temp. Range
-31 Degrees to 151 Degrees F
Backset
2 3/4 in
Battery Life
Up to 2 yr
Access Method
Keypad
Mounting Style
Cylindrical
Weather Resistant
Yes
Handle Type
Lever
Event Audit Trail
Up to 5000
Max. User Codes
5000
ADA Compliant
Yes
Timed Entry Allowance
1 sec
Function
Classroom or Store Room with Key Override
Power Source
(4) AA Batteries
Hand
Field Reversible
Number of Keys
2
Keypad
Button
Product Type
Electronic Keyless Lock
Voltage
4 to 26 V DC
Fire Rating
3 hr
ANSI Grade
1
Event Audit Trails
5,000
ANSI/BHMA Finish
Satin Chromium-Plated
Compatible Brand
AWID, GE/CASI ProxLite, HID5, ISONAS, LenelProx, Schlage
UL Fire Rating
UL10C
Operation Type
Push Button
Temperature - Maximum
120 Degrees F
Lockset Handle Type
Lever
Proximity Distance - Maximum
1 1/4 in
Lockset Type
Electrical
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Case Material
Metal
Cylinder Core Type
Conventional Core Cylinder
Lockset Function
Storeroom
Temperature - Minimum
32 Degrees F
User Codes - Maximum
5,000
Bolt Throw
1/2 in
Lockset Material
Metal
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series AD200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 12 19/50 in, Outside Width 3 1/2 in, Outside Depth 3 1/8 in, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.