Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0007E2S-4GB
  • Zoro # G6528057

product price: 
$
540.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Output Voltage
460V AC
Width
4.33 in
Start/Stop Control
Programmable
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Torque @ 1 Hz
150%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0007E2S-4GB
Zoro #
G6528057
UPC #
-
Country of Origin
United States

Dimensions

Width
4.33 in
Depth
5.63 in
Height
5.51 in
Overall Width
4 3/8 in
Overall Depth
5 5/8 in
Overall Height
5 1/2 in

Details

Output Voltage
460V AC
Start/Stop Control
Programmable
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Torque @ 1 Hz
150%
Display Type
LED
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Adjustable Acceleration Time
0 to 6,000 sec
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Input Phase AC
Three
Max. Output Amps
6.3 A
Input Voltage
460V AC
Dynamic Braking
Yes
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Password Lockout
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0 to 6,000 sec
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Accepts Input Control Signal
Remote Contact
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Output Frequency Range
500 Hz
Control Type
Remote Keypad
Input Frequency
60/50 Hz
Output Phase AC
Three
Starting Torque
200 %
For Use With
3-Phase Input Drive
Enclosure
Open
Max. HP
4 hp
Number of Outputs
(3) Digital; (2) Analog
Maximum Output Power
5 hp
Number of Inputs
(5) Digital; (2) Analog
Input Type
Analog, Digital
Output Voltage Range
0V AC to 460V AC
Maximum Output Current
6.3 A
Output Type
Analog, Digital
Color
Blue
Application
Fans, Pumps, Wire Drawing
Ethernet Port Included
No
Series
FRENIC - ACE
Input Voltage Range
380V-480V AC +10% / -15%
Brake Chopper Included
Yes
Style
Heat Sink
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Output Current - Maximum
6.3 A
Output Frequency - Minimum
5 Hz
Number of Inputs - Analog
2
Line Contactor Design
No Line Contactor
Includes Heat Sink
Yes
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Includes Ethernet Port
No
IP Rating
IP20
Number of Outputs - Digital
3
NEMA Rating
NEMA 1
Accepts External Control Inputs
Yes
Number of Inputs - Digital
5
Output Frequency - Maximum
500 Hz
Input Phase
Three
Keypad Lockout
Password Lockout
Output Horsepower
5 hp
Output Phase
Three
Number of Outputs - Analog
2
Wire Color
Blue
Container Type
Heat Sink

Description

Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 6.3 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.