Shop FUJI ELECTRIC

Variable Frequency Drive, Blue

  • Mfr # FRN0003E2S-7GB
  • Zoro # G6540182

product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Depth
4.21 in
Input Voltage
230V AC
Enclosure
Open
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0003E2S-7GB
Zoro #
G6540182
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.21 in
Height
5.0 in
Width
2.68 in
Overall Depth
4 1/4 in
Overall Height
5 in
Overall Width
2 3/4 in

Details

Item
Variable Frequency Drive
Input Voltage
230V AC
Enclosure
Open
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Output Phase AC
Three
Max. Output Amps
3 A
Torque @ 1 Hz
150%
Display Type
LED
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Starting Torque
200 %
Input Phase AC
Single
With Bypass / No Bypass
No Bypass
Control Type
Remote Keypad
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
Accepts Input Control Signal
Remote Contact
Dynamic Braking
Yes
Key Pad Lockout
Password Lockout
For Use With
1-Phase Input Drive
Adjustable Acceleration Time
0 to 6,000 sec
Output Voltage
240V AC
Adjustable Deceleration Time
0 to 6,000 sec
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
With Line Contactor / No Line Contactor
No Line Contactor
Output Frequency Range
500 Hz
Max. HP
0.5 hp
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Maximum Output Power
1/2 hp
Series
FRENIC - ACE
Number of Inputs
(5) Digital; (2) Analog
Maximum Output Current
3 A
Ethernet Port Included
No
Enclosure Rating
NEMA 1
Input Voltage Range
200V-240V AC +10% / -15%
Style
Heat Sink
Output Voltage Range
0V AC to 230V AC
Number of Outputs
(3) Digital; (2) Analog
Output Type
Analog, Digital
Application
Printing Machines, Vertical Conveyance, Winding Machines
Torque Application
Constant Torque, Variable Torque
Color
Blue
Brake Chopper Included
Yes
Input Type
Analog, Digital
IP Rating
IP20
Bypass Design
No Bypass
Output Frequency - Maximum
500 Hz
Output Frequency - Minimum
5 Hz
Line Contactor Design
No Line Contactor
Output Phase
Three
Input Phase
Single
Number of Outputs - Analog
2
Includes Heat Sink
Yes
Number of Outputs - Digital
3
Accepts External Control Inputs
Yes
NEMA Rating
NEMA 1
Number of Inputs - Digital
5
Output Current - Maximum
3 A
Includes Brake Chopper
Yes
Includes Ethernet Port
No
Number of Inputs - Analog
2
Output Horsepower
1/2 hp
Keypad Lockout
Password Lockout
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 3 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.