Variable Frequency Drive, Blue

  • Mfr # FRN0011E2S-7GB
  • Zoro # G6547313
product price: 
$
590.99
/ea
Free Shipping & Returns

Key Features

Key Pad Lockout
Password Lockout
Output Phase AC
Three
Starting Torque
200 %
For Use With
1-Phase Input Drive
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRN0011E2S-7GB
Zoro #
G6547313
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.51 in
Width
5.51 in
Depth
5.63 in
Overall Depth
5 5/8 in
Overall Height
5 1/2 in
Overall Width
5 1/2 in

Details

Key Pad Lockout
Password Lockout
Output Phase AC
Three
Starting Torque
200 %
For Use With
1-Phase Input Drive
Protection
Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
Control Method
V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
Adjustable Deceleration Time
0 to 6,000 sec
Item
Variable Frequency Drive
Input Frequency
60/50 Hz
Accepts Input Control Signal
Remote Contact
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Control Type
Remote Keypad
Enclosure
Open
Adjustable Acceleration Time
0 to 6,000 sec
Display Type
LED
Output Frequency Range
500 Hz
Output Voltage
240V AC
Torque @ 1 Hz
150%
Standards
UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
With Line Contactor / No Line Contactor
No Line Contactor
Displays
System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Input Phase AC
Single
Max. HP
3 hp
Input Voltage
230V AC
Digital Readout
Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
Max. Output Amps
11 A
Start/Stop Control
Programmable
Enclosure Rating
NEMA 1
Output Type
Analog, Digital
Maximum Output Power
3 hp
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Application
Printing Machines, Vertical Conveyance, Winding Machines
Ethernet Port Included
No
Maximum Output Current
11 A
Series
FRENIC - ACE
Style
Heat Sink
Number of Outputs
(3) Digital; (2) Analog
Input Voltage Range
200V-240V AC +10% / -15%
Number of Inputs
(5) Digital; (2) Analog
Output Voltage Range
0V AC to 230V AC
Color
Blue
Includes Ethernet Port
No
Input Phase
Single
Number of Inputs - Digital
5
IP Rating
IP20
Number of Outputs - Digital
3
Output Current - Maximum
11 A
Bypass Design
No Bypass
Number of Inputs - Analog
2
Includes Heat Sink
Yes
Output Horsepower
3 hp
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
2
NEMA Rating
NEMA 1
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Output Frequency - Minimum
5 Hz
Output Frequency - Maximum
500 Hz
Output Phase
Three
Keypad Lockout
Password Lockout
Wire Color
Blue
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews