Shop SCHNEIDER ELECTRIC

Multihead Operator, 22 mm, 1NO/1NC, Rectangular

  • Mfr # XB4BL734155
  • Zoro # G6652362

product price: 
$
57.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XB4BL734155
Zoro #
G6652362
UPC #
785901633839
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Push-In
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Form
1NO/1NC
Legend/Background Color
White/Green, White/Red
NEMA Rating
13, 4X
Includes
I/O Marking
IP Rating
IP67, IP69, IP69K
Legend
I/O
Number of Heads
2
Contact Rating
10A @ 600V AC
Type of Operator
(2) Flush Buttons
Shape
Rectangular
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB4
Bezel Material
Chrome
Number of Operators
2
Legend Color
White
Product Type
Multihead Operators
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Fixing Collar Material
zamak
Operators Description
green ''I'' - red ''O''
Operator Profile
1 flush - 1 projecting push-buttons, green flush, I white) || red projecting, O white)
Product Certifications
UL Listed || CSA || DNV || BV || GL || LROS (Lloyds register of shipping)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Ie] Rated Operational Current
10 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Protective Treatment
TH
Ik Degree Of Protection
IK06 IEC 50102
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Product Or Component Type
double-headed push-button
Positive Opening
with EN/IEC 60947-5-1 appendix K
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contact Operation
slow-break
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Operation
-25-70°C
Contacts Type And Composition
1 NO + 1 NC
Shape Of Signaling Unit Head
rectangular
Electrical Shock Protection Class
class I IEC 60536
Device Short Name
XB4
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Head Type
standard
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Connections - Terminals
spring clamp terminal, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Contacts Usage
standard contacts
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Device Presentation
complete product
Mechanical Durability
1000000 cycles
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC/DC
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Background Color
Green/Red

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo

Description

This Harmony XB4 double-headed pushbutton provides a complete 2 button interface to your machines with a single panel cut-out. Its schematic is distinguishable thanks to clear colors and markings (white "I" on green background and white "0" on a red background), minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP67, IP69, and IP69K ratings, making it ideal for operation in harsh environments. It is easily installed into standard 22mm diameter cut-outs and connected with push-in terminal connections. The XB4BL734155 pushbutton is equipped with 1 normally open (NO) and 1 normally closed (NC) contact, featuring a slow break operation. This product is made from metal,it weighs 108g. High performance International standards & certifications (Marine certification, IP65, Type 4, 13 and 4X). Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.