Shop WESCO
See all product information
Create Account
Platform Option
- Mfr # 260160
- Zoro # G6659895
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Overall Height
20 in
Overall Length
20 in
Overall Width
7 in
For Use With
4FE69
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260160
- Zoro #
- G6659895
- UPC #
- 678655638895
- Country of Origin
- United States
Dimensions
- Overall Height
- 20 in
- Overall Length
- 20 in
- Overall Width
- 7 in
- Length
- 20 in
- Depth
- 7 in
Details
- Item
- Slip On Platform Option
- For Use With
- 4FE69
- Weight
- 20 lb
Description
Slip On Platform Option, Overall Height 20 in, Overall Length 20 in, Overall Width 7 in