Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Desk Stool, Poly, RT, Casters
- Mfr # BR-PDHSO-RT-RC
- Zoro # G6850781
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Rolling
Seat Height Range
18" to 23"
Weight Capacity
300 lb.
Frame Material
Steel
Finish
Black Powder Coated; Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-PDHSO-RT-RC
- Zoro #
- G6850781
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- Rolling
- Weight Capacity
- 300 lb.
- Frame Material
- Steel
- Finish
- Black Powder Coated; Natural
- Seat Material
- Polyurethane
- Number of Casters
- 5
- Item
- Desk Stool,Poly,RT,Casters
Dimensions
- Seat Height Range
- 18" to 23"
Description
Desk Stool,Poly,RT,Casters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.