Shop HOMEROOTS
See all product information
Create Account
Set of Two 31" Brown And Black Faux Leather And Steel Swivel Low Back Adjustable Height Bar Chairs
- Mfr # 524979
- Zoro # G022349511
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Depth
19.69 in
Color
Brown Black
Assembly Required
Partial Assembly Needed
Width
19.49 in
Height
41.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524979
- Zoro #
- G022349511
- UPC #
- -
- Country of Origin
- China
- Color
- Brown Black
- Assembly Required
- Partial Assembly Needed
- Application Type
- Yes
- Item
- Bar Chair
Dimensions
- Depth
- 19.69 in
- Width
- 19.49 in
- Height
- 41.53 in
Description
With this set of two 42" sandy brown and black faux leather swivel low back adjustable height bar chairs with footrest you can add design and extra seating to your space. The base of this stool is made from steel in a black color that is a nice contrast to the sandy brown faux leather seat. The bucket shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 41.53" H x 19.49" W x 19.69" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.