Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Brown Solid Wood Solid Wood Live Edge Dining Bench
- Mfr # 636207
- Zoro # G623439109
product price:Â
$
1,073.99
/ea
Key Features
Bench Type
Dining Bench
Finish
Natural
Style
Mid-Century
Leg Color
Brown
Bench Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 636207
- Zoro #
- G623439109
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Bench Type
- Dining Bench
- Finish
- Natural
- Style
- Mid-Century
- Leg Color
- Brown
- Item
- Benches
- Bench Pattern
- Solid Color
- Material
- Solid Wood
- Upholstered
- No
- Seat Material
- Solid Wood
- Hand Crafted
- Yes
- Shape
- Rectangle
- Assembly Required
- Full Assembly Needed
- Leg Material
- Solid Wood
- Capacity
- 500
- Nailhead Trim
- No
Dimensions
- Depth
- 15 in
- Length
- 18 in
- Width
- 60 in
Description
Distinctive in style, the 60-inch brown solid wood solid wood live edge dining bench radiates an earthy and artisanal charm. This hand-crafted bench is made from high quality solid acacia wood in a brown color throughout the base and top with a live organic style edge and purposefully distressed and rustic finish. Add this bench to your kitchen or dining room for convenient seating at the table. Dining benches are versatile for kitchen or dining room but can also be used in entrance foyer, hallway, living room, bedroom or office. 18.00-inch h x 60.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.