Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black
- Mfr # I 7248
- Zoro # G700671309
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Length
24
Height
40.5
Capacity
330 lbs.
Width
24.75 in
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7248
- Zoro #
- G700671309
- UPC #
- 680796032265
- Country of Origin
- China
- Capacity
- 330 lbs.
- For Use With
- Indoors, Residential
- Material
- Foam, Metal,Nylon, Plastic,Polyester
- Color
- Black
- Weight
- 23 lbs.
- Includes
- Installation hardware, assembly instructions
- Style
- Office Chair
Dimensions
- Length
- 24
- Height
- 40.5
- Width
- 24.75 in
Description
Sleek and contemporary, this black BIFMA certified office chair brings a simple chic look to any office space. Upholstered in a durable and breathable polyester fabric, this multi-position high back office chair, with a 360-degree swivel, has a convenient lever to adjust the seat height with a lock-in/free tilt mechanism so you can sit back and work in ultimate comfort. The ergonomically designed back rest, thick cushioned seat, and rounded armrests accented with grooved lines, all support long hours of sitting. The chair has a solid 5-star black base over 5 hooded nylon castors for a smooth movement. Assembly is required.. BIFMA certified office chair for home and commercial use. Convenient lever to adjust seat height with lock-in/tilt back mechanism. Upholstered in a durable and breathable black fabric. Thick cushioned seat and ergonomically designed back rest for supreme comfort.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.