Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Swivel, Adjustable Height, Armrests, Ergonomic, Work, Grey Leather Look, Chrome Metal
- Mfr # I 7375
- Zoro # G224155415
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Contemporary
Height
42.5 in
Color
Dark Grey
Includes
Parts and Assembly Guide
Width
27.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7375
- Zoro #
- G224155415
- UPC #
- 680796099152
- Country of Origin
- China
- Office Chair Style
- Contemporary
- Color
- Dark Grey
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 300 lbs
- Material
- Metal,Foam
- Item
- Office Chair
Dimensions
- Height
- 42.5 in
- Width
- 27.5 in
- Overall Length
- 25.5 in
Description
Refresh your workspace with this modern, high back executive office chair, upholstered in a supple grey leather-look finish to bring a touch of sophistication to any office environment, while ensuring you remain comfortable during those long work days. The durably designed construction features foam cushioning all along the ergonomic designed back, armrests and seat to cradle you in comfort. The adjustable height and tilt function allow for a customized seating experience catered to your needs. The swivel design coupled with smooth-rolling wheels makes it a breeze to navigate your workspace, while the stylish chrome metal accents add to the contemporary look. Strive for success in a workplace that reflects your contemporary taste with this modern office chair that combines practicality with a sleek aesthetic to transform your office.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.