Office Chair, Adjustable Height, Armrests, Ergonomic, Swivel, Desk, Blk Leather Look, Chrome Metal
- Mfr # I 7275
- Zoro # G724155397
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lbs
Includes
Parts and Assembly Guide
Height
44.25 in
Overall Length
28 in
Material
Metal,Foam,Plywood,Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7275
- Zoro #
- G724155397
- UPC #
- 680796101312
- Country of Origin
- China
- Item
- Office Chair
- Weight Capacity
- 300 lbs
- Includes
- Parts and Assembly Guide
- Material
- Metal,Foam,Plywood,Polyurethane
- Color
- Black
- Office Chair Style
- Contemporary
Dimensions
- Height
- 44.25 in
- Overall Length
- 28 in
- Width
- 29 in
Description
Designed for productivity and everyday comfort, this modern office chair is an ideal compliment to any computer desk or home office. Upholstered in sleek black leather look and accented with refined chrome metal details, it delivers a clean, fashionable style that suits both professional offices and contemporary home setups. An ergonomic high-back design paired with plush foam cushioning provides a comfortable seating experience for extended work sessions. The chair features adjustable height, supportive armrests, and a smooth swivel base with wheels, allowing for effortless movement and personalized positioning throughout the day. Durably designed and upholstered with quality materials, this office chair is easy to assemble and built for lasting performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.