Shelf, Silicone Rubber, 74-3/4"D, 30"L, 22"W
- Mfr # P16023
- Zoro # G701212587
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
For Use With
BOV-90 Vacuum Oven
Width
30 in
Length
30 in
Material
Silicone Rubber
Compatible Product Type
Vacuum Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P16023
- Zoro #
- G701212587
- UPC #
- -
- Country of Origin
- China
- For Use With
- BOV-90 Vacuum Oven
- Material
- Silicone Rubber
- Item
- Shelf
- Compatible Product Type
- Vacuum Oven
- Product Type
- Shelf
- Compatible with Manufacturer Model Number
- BOV-90
- Compatible Manufacturer Model Number
- BOV-90
- Includes
- Gasket
- Shell Material
- Silicone Rubber
- Traction Material
- Silicone Rubber
Dimensions
- Width
- 30 in
- Length
- 30 in
- Overall Width
- 22 in
- Overall Length
- 30 in
- Wire Rope Length
- 30 in
- Overall Depth
- 74 3/4 in
Description
Shelf, Length 22 in, Width 30 in, Material Silicone Rubber, For Use With BOV-90 Vacuum Oven
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.