Shop COREPOINT SCIENTIFIC
Additional $640.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EnvironmentalChamber, 115V AC, 66-3/4"W
- Mfr # NSRI723WSW/0
- Zoro # G815487420
product price:Â
$
29,121.99
/ea
Key Features
Interior Depth
23 3/8 in
Overall Depth
36 1/4 in
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Chamber Width
66 3/4 in
Overall Width
81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSRI723WSW/0
- Zoro #
- G815487420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Interior Depth
- 23 3/8 in
- Overall Depth
- 36 1/4 in
- Chamber Width
- 66 3/4 in
- Overall Width
- 81 in
- Overall Height
- 81 1/2 in
- Interior Height
- 59 1/2 in
Details
- Item
- Environmental Chamber
- Temperature Accuracy Tolerance
- +/-0.1 Degrees C
- Number of Shelves
- 9
- Temperature Setting - Maximum
- 70 Degrees C
- Temperature Setting - Minimum
- 4 Degrees C
- Chamber Volume
- 72 cu ft
- Temperature Uniformity
- +/- 1 Degrees C
- Voltage
- 115V AC
- Standards
- EPA SNAP Compliant, ETL, UL471
- Door Type
- Solid
Description
Environmental Chamber, Chamber Volume 72 cu ft, Chamber Width 66 3/4 in, Overall Width 81 in, Overall Depth 36 1/4 in, Overall Height 81 1/2 in, Standards EPA SNAP Compliant, ETL, UL471
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.