EnvironmentalChamber, 115V AC, 66.75"W, 10%
- Mfr # NSRI723WSG/0H
- Zoro # G615487422
product price:Â
$
44,557.99
/ea
Key Features
Voltage
115V AC
Temperature Setting - Maximum
60 Degrees C
Humidity - Minimum
10 %
Overall Height
81 1/2 in
Overall Width
81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSRI723WSG/0H
- Zoro #
- G615487422
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 81 1/2 in
- Overall Width
- 81 in
- Interior Height
- 59 1/2 in
- Chamber Width
- 66 3/4 in
- Interior Depth
- 23 3/8 in
- Overall Depth
- 36 1/4 in
Details
- Item
- Environmental Chamber
- Voltage
- 115V AC
- Temperature Setting - Maximum
- 60 Degrees C
- Humidity - Minimum
- 10 %
- Temperature Accuracy Tolerance
- +/-0.1 Degrees C
- Number of Shelves
- 9
- Temperature Setting - Minimum
- 4 Degrees C
- Temperature Uniformity
- +/- 1 Degrees C
- Door Type
- Glass
- Standards
- EPA SNAP Compliant, ETL, UL471
- Humidity - Maximum
- 95 %
- Chamber Volume
- 72 cu ft
Description
Environmental Chamber, Chamber Volume 72 cu ft, Chamber Width 66 3/4 in, Overall Width 81 in, Overall Depth 36 1/4 in, Overall Height 81 1/2 in, Standards EPA SNAP Compliant, ETL, UL471
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.