Low Pressure Switch
- Mfr # 421814
- Zoro # G702267753
product price:
$
25.55
/ea
Key Features
Features
Automatic Reset High, Low and Condenser Fan Cycling
Height
1.50 in
Width
3-3/8 in
Length
5.25 in
Max. Working Pressure (PSI)
25 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421814
- Zoro #
- G702267753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.50 in
- Width
- 3-3/8 in
- Length
- 5.25 in
Details
- Item
- Pressure Switch
- Features
- Automatic Reset High, Low and Condenser Fan Cycling
- Max. Working Pressure (PSI)
- 25 psi
Description
Automatic Reset High, Low & Condenser Fan Cycling Pressure;Switches.;Low Pressure Open 10 Psi, Close 25 Psi, +/- 15 Psi;High Pressure Spst Open On Pressure Rise;Low Pressure Spst Open On Pressure Fall;Condenser Fan Cycling Spst Open On Pressure Fall.;1/4" Female Sae Connection;Snap Acting Ss Hermetically Sealed Sensor (Shp, Slp & Sfc);Small Size And Light Weight For Direct Mounting;Excellent Set Point Repeatability/Stability;Pressure Range: 0 To 650 Psi, Burst Pressure: 5000 Psi;Life @ Rated Load: 100,000 Cycles;Rated Voltage: 50/60 Hz., 24/120/240 V (6 Rla, 36 Lra);Temperatures: Ambient 20°F To 176°F (-30°C To 80°C);Fluid 60°F To 250°F (-50°C To 120°C)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.