Shop COSCO
See all product information
Create Account
Accustamp Shutter, "Draft", Red
- Mfr # COS035585
- Zoro # G702500997
product price:Â
$
13.79
/ea
Key Features
Legend
DRAFT
Material
Plastic, Rubber
Features
Ergonomic Handle, Re-inkable
Imprint Area Width
1/2 in
Imprint Area Height
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COS035585
- Zoro #
- G702500997
- UPC #
- -
- Country of Origin
- China
- Legend
- DRAFT
- Material
- Plastic, Rubber
- Features
- Ergonomic Handle, Re-inkable
- Number of Impressions
- 20000
- Impression Type
- Message Stamp
- Item
- Pre-inked Stamp
Dimensions
- Imprint Area Width
- 1/2 in
- Imprint Area Height
- 1.63 in
Description
Accustamp 2 Shutter Stamp features a unique soft-touch grip for easy stamping. Textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your one-color stamp, the frame also includes dual-title labeling that reads DRAFT with a red icon on the front and top. Shutter stamp makes thousands of impressions and is re-inkable for thousands more. The stamp makes an average of 20,000 impressions. Actual stamp impression is 1/2" x 1-5/8".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.