Shop LYRA
See all product information
Create Account
Wedge Pencil Cap Erasers, Pink, 144PK
- Mfr # X34500
- Zoro # G323724048
product price:Â
$
16.15
/pk of 144, $0.11/ea
Key Features
Color
Pink
Size
1 in x 0.5 in x 0.5 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X34500
- Zoro #
- G323724048
- UPC #
- 072067345004
- Country of Origin
- Taiwan, Province of China
- Color
- Pink
- Material
- Rubber
Dimensions
- Size
- 1 in x 0.5 in x 0.5 in
Description
Ensure that you always have an eraser handy with the Dixon Wedge Eraser. It is an ideal solution to worn-out erasers or pencils that do not have an integrated eraser. Non-toxic in nature, it is safe for use by children. Made from latex-free material, this pink eraser helps you maintain neatness as it leaves behind very little residue and dust. It also removes extra lines and strokes efficiently, without smearing the text. Each pack includes 144 wedge cap erasers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.