String-Trimmer Storage Kit
- Mfr # 9A407-A
- Zoro # G702697543
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
60.1
Width
3.4 in
Outside Diameter
30.001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9A407-A
- Zoro #
- G702697543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 60.1
- Width
- 3.4 in
- Outside Diameter
- 30.001
Details
- Item
- String-Trimmer Storage Kit
- Material
- Steel
Description
This patented storage kit holds three trimmers off your work trailer floor to prevent them from being damaged. Brackets snap in and out of vertical E-track, item numbers , and, (sold separately) in seconds.
Kit contains:
(3) Pairs of string-line trimmer hooks
(2) 5' vertical E-tracks
(25) 1/4" x 11/4" self drilling screws
(25) 1/4" x 11/4" wood screws
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.