Wall Racks and Storage Accessories
- Mfr # BC701SL
- Zoro # G425078025
product price:Â
$
35.25
/ea
Key Features
Features
Attaches with Bucket Work Center and MODbox Rails
Overall Width
15 in
Color
Black
Overall Length
5 1/2 in
Compatible with Manufacturer Model No.
BC700W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC701SL
- Zoro #
- G425078025
- UPC #
- 092644610752
- Country of Origin
- China
- Features
- Attaches with Bucket Work Center and MODbox Rails
- Color
- Black
- Compatible with Manufacturer Model No.
- BC700W
- Item
- Tray Module
- Compatible with Product Type
- Aerial Platforms and Railing Systems
- Number of Pieces
- 1
- Material
- Plastic
- Total Load Capacity
- 25 lb
Dimensions
- Overall Width
- 15 in
- Overall Length
- 5 1/2 in
- Overall Height
- 2 7/8 in
Description
Tray Module, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model No. BC700W, Compatible with Product Type Aerial Platforms and Railing Systems, Divider Height Not Applicable, Divider Length Not Applicable, Divider Width Not Applicable, Features Attaches with Bucket Work Center and MODbox Rails, Includes Not Applicable, Material Plastic, Number of Dividers Not Applicable, Number of Pieces 1, Overall Height 2 7/8 in, Overall Width 15 in, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.