Shop KLEIN TOOLS
See all product information
Create Account
MODbox Wall System 16-In Panel 4-Pk
- Mfr # 54855MB
- Zoro # G624447325
product price:Â
$
47.39
/ea
Key Features
Finish
Unfinished
Series
MODbox(TM)
Overall Height
4 in
Features
Customizable, Heavy-Duty Construction, Modular Interlocking Design
Color
Gray, Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54855MB
- Zoro #
- G624447325
- UPC #
- 092644540172
- Country of Origin
- China
Dimensions
- Overall Height
- 4 in
- Overall Width
- 15 1/2 in
- Overall Depth
- 15/16 in
- Fits Chest Size
- Customizable, Heavy-Duty Construction, Modular Interlocking Design
Details
- Item
- MODbox Wall System Panel
- Finish
- Unfinished
- Series
- MODbox(TM)
- Features
- Customizable, Heavy-Duty Construction, Modular Interlocking Design
- Color
- Gray, Orange
- Material
- Plastic
- Compatible with Product Type
- Tool Boxes
- Includes
- Mounting Hardware
- Part of a Modular System
- Modular System Part
- Includes Mounting Hardware
- Mounting Hardware Included
- Total Load Capacity
- 100 lb
- Shell Material
- Plastic
- Wire Color
- Gray, Orange
Description
MODbox Wall System Panel, Color Gray, Orange, Compatible with Product Type Tool Boxes, Features Customizable, Heavy-Duty Construction, Modular Interlocking Design, Finish Unfinished, For Maximum Length Not Applicable, For Vehicle Type Not Applicable, Includes Mounting Hardware, Includes Mounting Hardware Mounting Hardware Included, Material Plastic, Mounting Location Wall, Mounting Type Hardware, Overall Depth 15/16 in, Overall Height 4 in, Overall Width 15 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.