Shop CRAFTSMAN
See all product information
Create Account
OBD2 Code Reader
- Mfr # CMMT77693
- Zoro # G704078838
product price:Â
$
69.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Type
Code reader
Height
1.25
Length
6
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT77693
- Zoro #
- G704078838
- UPC #
- 885911670036
- Country of Origin
- China
Dimensions
- Height
- 1.25
- Length
- 6
- Depth
- 3.5
Details
- Item
- OBD2 Code Reader
- Color
- Red
- Type
- Code reader
- Body Material
- Plastic
- Includes
- OBD2 Code Reader Tool {{1}}, USB Cord {{1}}
Description
OBD2 Code Reader
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.