Shop K-TOOL INTERNATIONAL
See all product information
Create Account
Screwdriver Set, 8 pcs.
- Mfr # KTI-19900
- Zoro # G7052497
product price:Â
$
20.89
/ea
Key Features
Tip Size
#1, #2, 3", 4", 6", 8"
Number of Pieces
8
Includes
(1) 1# Phillips 3" Blade; (1) #2 Phillips 1-1/2" Stubby; (1) #2 Phillips 4" Blade; (1) Stubby Slotted; (1) 3" Slotted; (1) 4" Slotted; (1) 6" Slotted; (1) 8" Slotted
Features
Heavy Duty Green Handles and Hex Bolsters For Wrench Assist, Handles are Labeled with Part Numbers For Easy Tool Identification, Packaged with Plastic Tray, Plastic Grip, Square Tupehandle
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTI-19900
- Zoro #
- G7052497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Screwdriver Set
- Number of Pieces
- 8
- Includes
- (1) 1# Phillips 3" Blade; (1) #2 Phillips 1-1/2" Stubby; (1) #2 Phillips 4" Blade; (1) Stubby Slotted; (1) 3" Slotted; (1) 4" Slotted; (1) 6" Slotted; (1) 8" Slotted
- Features
- Heavy Duty Green Handles and Hex Bolsters For Wrench Assist, Handles are Labeled with Part Numbers For Easy Tool Identification, Packaged with Plastic Tray, Plastic Grip, Square Tupehandle
- SAE or Metric
- SAE
- Handle Type
- Square
- Shank Shape
- Hex Bolster
- Material
- Chrome Vanadium
Dimensions
- Tip Size
- #1, #2, 3", 4", 6", 8"
Description
Screwdriver Set, 8PCS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.